Abbotsford
CSPSHF524LHB6024

ABB SHF524LHB6024 Bend cable tray 60° horz stl 5x24in 24in radius

Price $1,372.70 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SHF524LHB6024
Country of origin:Canada

Description

Cable tray bend made of steel with ladder style, 60° horizontal bend fitting. Manufactured with 9 inch rung spacing measured at the center line of fitting. Hot dipped galvanized finish.

Specifications

Brand Name ABB Item Name Cable Tray Bend
Material Steel Finish Hot Dip Galvanized
Type 60°, Ladder, Perforated Profile, Horizontal Bend Radius 24 in
Dimensions 24 in W x 5 in H Standards CSA Certified
UPC 785055086970

Packages

1 - UNIT - 1