Abbotsford
CSPSHF530LVO9024

ABB SHF530LVO9024 Bend cable tray 90° vert out stl 5x30in 24in rad

Price $1,414.39 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SHF530LVO9024
Country of origin:Canada

Description

Cable tray bend made of steel with ladder bottom type, 90° vertical outside bend fitting. Manufactured with 9 inch rung spacing measured at the center line of fitting. Hot dipped galvanized finish.


Made or assembled in Canada.

Specifications

Brand Name ABB Material Steel
Finish Hot-Dipped Galvanized Type Ladder, Perforated Rung, Horizontal
Standards CSA UPC 785055090373

Packages

1 - UNIT - 1