Abbotsford
CSPSHF60612LET24

ABB SHF60612LET24 HDG 6IN-12IN 6IND ET 24INRAD

Price $2,856.31 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SHF60612LET24
Country of origin:Canada

Description

Hot-dipped galvanized steel fitting 6 inches side rail height 6 inches x 12 inches width ladder horizontal expanding tee 24 inches radius


Made or assembled in Canada.

Specifications

Brand Name Cable Tray Material Steel
Type Ladder Finish Hot-Dip Galvanize
UPC 785055098607

Packages

1 - UNIT - 1