Abbotsford
CSPSHF606LHB3012

ABB SHF606LHB3012 HDG 6INW 6IND H-30 12INRAD

Price $705.28 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SHF606LHB3012
Country of origin:Canada

Description

Hot-dipped galvanized steel fitting 6 inches side rail height 6 inches width ladder horizontal bend 30 degree 12 inches radius


Made or assembled in Canada.

Specifications

Brand Name Thomas & Betts Material Steel
Type Ladder Finish Galvanized,Hot Dip
Standards CSA UPC 785055096658

Packages

1 - UNIT - 1