Abbotsford
CSPSHF606LHB6012

ABB SHF606LHB6012 HDG 6INW 6IND H-60 12INRAD

Price $922.22 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SHF606LHB6012
Country of origin:Canada

Description

Hot-dipped galvanized steel fitting 6 inches side rail height 6 inches width ladder horizontal bend 60 degree 12 inches radius


Made or assembled in Canada.

Specifications

Brand Name Cable Tray Material Steel
Type Ladder Finish Hot-Dip Galvanize
Standards CSA UPC 785055096733

Packages

1 - UNIT - 1