Abbotsford
CSPSHF606LHT12

ABB SHF606LHT12 HDG 6INW 6IND HT 12INRAD

Price $2,047.74 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SHF606LHT12
Country of origin:Canada

Description

Hot-dipped galvanized steel fitting 6 inches side rail height 6 inches width ladder horizontal tee 12 inches radius


Made or assembled in Canada.

Specifications

Brand Name Cable Tray Type Ladder
Material Steel Finish Hot-Dip Galvanize
UPC 785055096818

Packages

1 - UNIT - 1