Abbotsford
CSPSHF61812LHSR

ABB SHF61812LHSR HDG 18IN-12IN 6IND SR

Price $1,124.15 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SHF61812LHSR
Country of origin:Canada

Description

Hot-dipped galvanized steel fitting 6 inches side rail height 18 inches x 12 inches width ladder horizontal straight reducer


Made or assembled in Canada.

Specifications

Brand Name Cable Tray Material Steel
Type Reducers Finish Hot-Dip Galvanize
UPC 785055108290

Packages

1 - UNIT - 1