Abbotsford
CSPSHF61824LET12

ABB SHF61824LET12 HDG 18IN-24IN 6IND ET 12INRAD

Price $2,466.88 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SHF61824LET12
Country of origin:Canada

Description

Hot-dipped galvanized steel fitting 6 inches side rail height 18 inches x 24 inches width ladder horizontal expanding tee 12 inches radius


Made or assembled in Canada.

Specifications

Brand Name Cable Tray Material Steel
Type Ladder Finish Hot-Dip Galvanize
UPC 785055108450

Packages

1 - UNIT - 1