Abbotsford
CSPSHF61824LEX12

ABB SHF61824LEX12 HDG FIT 6IN 18X24W LAD EX 12R

Price $3,341.40 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SHF61824LEX12
Country of origin:Canada

Description

Hot-dipped galvanized steel fitting 6 inches side rail height 18 inches x 24 inches width ladder horizontal expanding cross 12 inches radius


Made or assembled in Canada.

Specifications

Brand Name Cable Tray Material Steel
Type Ladder UPC 785055108498

Packages

1 - UNIT - 1