Abbotsford
CSPSHF618LHT12

ABB SHF618LHT12 HDG 18INW 6IND HT 12INRAD

Price $2,394.65 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SHF618LHT12
Country of origin:Canada

Description

Hot-dipped galvanized steel fitting 6 inches side rail height 18 inches width ladder horizontal tee 12 inches radius


Made or assembled in Canada.

Specifications

Brand Name Thomas & Betts Material Steel
Type Ladder Finish Hot-Dip Galvanize
UPC 785055106371

Packages

1 - UNIT - 1