Abbotsford
CSPSHF618LVI3012

ABB SHF618LVI3012 HDG 18INW 6IND IV-30 12INRAD

Price $700.10 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SHF618LVI3012
Country of origin:Canada

Description

Hot-dipped galvanized steel fitting 6 inches side rail height 18 inches width ladder vertical inside bend 30 degree 12 inches radius


Made or assembled in Canada.

Specifications

Brand Name Cable Tray Material Steel
Type Ladder Finish Hot-Dip Galvanize
Standards CSA UPC 785055106456

Packages

1 - UNIT - 1