Abbotsford
CSPSHF618LVTU12

ABB SHF618LVTU12 HDG FIT 6IN 18W LAD VTU 12R

Price $3,287.17 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SHF618LVTU12
Country of origin:Canada

Description

Hot-dipped galvanized steel fitting 6 inches side rail height 18 inches width ladder vertical tee up 12 inches radius


Made or assembled in Canada.

Specifications

Brand Name Cable Tray Material Steel
Type Ladder Finish Hot-Dip Galvanize
UPC 785055639336

Packages

1 - UNIT - 1