Abbotsford
CSPSHF61206LHSR

ABB SHF61206LHSR HDG 12IN-6IN 6IND SR

Price $1,016.23 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SHF61206LHSR
Country of origin:Canada

Description

Hot-dipped galvanized steel fitting 6 inches side rail height 12 inches x 6 inches width ladder horizontal straight reducer


Made or assembled in Canada.

Specifications

Brand Name Cable Tray Material Steel
Type Reducers Finish Hot-Dip Galvanize
UPC 785055104834

Packages

1 - UNIT - 1