Abbotsford
CSPSHF61206LRT24

ABB SHF61206LRT24 HDG 12IN-6IN 6IND RT 24INRAD

Price $2,669.36 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SHF61206LRT24
Country of origin:Canada

Description

Hot-dipped galvanized steel fitting 6 inches side rail height 12 inches x 6 inches width ladder horizontal reducing tee 24 inches radius

Specifications

Brand Name Cable Tray Material Steel
Type Ladder Finish Hot-Dip Galvanize
UPC 785055104858

Packages

1 - UNIT - 1