Abbotsford
CSPSHF61218LET24

ABB SHF61218LET24 HDG 12IN-18IN 6IND ET 24INRAD

Price $2,901.28 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SHF61218LET24
Country of origin:Canada

Description

Hot-dipped galvanized steel fitting 6 inches side rail height 12 inches x 18 inches width ladder horizontal expanding tee 24 inches radius

Specifications

Brand Name Thomas & Betts Material Steel
Type Ladder Finish Hot-Dip Galvanize
UPC 785055105183

Packages

1 - UNIT - 1