Abbotsford
CSPSHF61218LEX12

ABB SHF61218LEX12 HDG FIT 6IN 12X18W LAD EX 12R

Price $3,139.46 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SHF61218LEX12
Country of origin:Canada

Description

Hot-dipped galvanized steel fitting 6 inches side rail height 12 inches x 18 inches width ladder horizontal expanding cross 12 inches radius


Made or assembled in Canada.

Specifications

Brand Name Cable Tray Material Steel
Type Ladder UPC 785055105213

Packages

1 - UNIT - 1