Abbotsford
CSPSHF61236LET24

ABB SHF61236LET24 HDG 12IN-36IN 6IND ET 24INRAD

Price $3,242.19 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SHF61236LET24
Country of origin:Canada

Description

Hot-dipped galvanized steel fitting 6 inches side rail height 12 inches x 36 inches width ladder horizontal expanding tee 24 inches radius


Made or assembled in Canada.

Specifications

Brand Name Cable Tray Material Steel
Type Ladder Finish Hot-Dip Galvanize
UPC 785055105909

Packages

1 - UNIT - 1