Abbotsford
CSPSHF612LHB3012

ABB SHF612LHB3012 HDG 12INW 6IND H-30 12INRAD

Price $777.24 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SHF612LHB3012
Country of origin:Canada

Description

Hot-dipped galvanized steel fitting 6 inches side rail height 12 inches width ladder horizontal bend 30 degree 12 inches radius


Made or assembled in Canada.

Specifications

Brand Name Thomas & Betts Material Steel
Type Ladder Finish Galvanized,Hot Dip
Standards CSA UPC 785055103080

Packages

1 - UNIT - 1