Abbotsford
CSPSHF612LHB3024

ABB SHF612LHB3024 HDG 12INW 6IND H-30 24INRAD

Price $1,008.87 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SHF612LHB3024
Country of origin:Canada

Description

Hot-dipped galvanized steel fitting 6 inches side rail height 12 inches width ladder horizontal bend 30 degree 24 inches radius


Made or assembled in Canada.

Specifications

Brand Name Thomas & Betts Material Steel
Type Ladder Finish Galvanized,Hot Dip
Standards CSA UPC 785055103097

Packages

1 - UNIT - 1