Abbotsford
CSPSHF612LHB4512

ABB SHF612LHB4512 HDG 12INW 6IND H-45 12INRAD

Price $896.60 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SHF612LHB4512
Country of origin:Canada

Description

Hot-dipped galvanized steel fitting 6 inches side rail height 12 inches width ladder horizontal bend 45 degree 12 inches radius


Made or assembled in Canada.

Specifications

Brand Name Thomas & Betts Material Steel
Type Ladder Finish Galvanized,Hot Dip
Standards CSA UPC 785055103127

Packages

1 - UNIT - 1