Abbotsford
CSPSHF612LHT12

ABB SHF612LHT12 HDG 12INW 6IND HT 12INRAD

Price $2,200.07 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SHF612LHT12
Country of origin:Canada

Description

Hot-dipped galvanized steel fitting 6 inches side rail height 12 inches width ladder horizontal tee 12 inches radius


Made or assembled in Canada.

Specifications

Brand Name Thomas & Betts Material Steel
Type Ladder Finish Hot-Dip Galvanize
UPC 785055103240

Packages

1 - UNIT - 1