Abbotsford
CSPSHF612LVI9036

ABB SHF612LVI9036 HDG 12INW 6IND IV-90 36INRAD

Price $1,654.22 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SHF612LVI9036
Country of origin:Canada

Description

Hot-dipped galvanized steel fitting 6 inches side rail height 12 inches width ladder vertical inside bend 90 degree 36 inches radius


Made or assembled in Canada.

Specifications

Brand Name ABB Type Ladder, Perforated Rung, Horizontal
Width 12 in Material Steel
Finish Hot-Dipped Galvanized Standards CSA
UPC 785055103479

Packages

1 - UNIT - 1