Abbotsford
CSPSHF612LVO9024

ABB 6 inch x 12 inch 90 Degree Hot Dip Galvanized Vertical Outside Bend Tray Ladder Elbow

Price $1,416.93 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SHF612LVO9024
Country of origin:Canada

Description

Tray ladder vertical bend occupies less space in areas where space is restrained. Splice plate holds components together while hardware is inserted. Lighter fittings are easy to handle. Tangents on fittings. 7 inch Snap-in splice plate.

Specifications

Brand Name ABB Item Name Cable Tray Bend
Material Steel Finish Hot Dip Galvanized
Type 90°, Ladder, Low-Profile, Vertically Rising Bend Radius 24 in
Dimensions 12 in W x 6 in H Standards CSA Certified
UPC 785055103639

Packages

1 - UNIT - 1