Abbotsford
CSPSHF612LVTD12

ABB SHF612LVTD12 HDG 12INW 6IND VTD 12INRAD

Price $3,029.35 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SHF612LVTD12
Country of origin:Canada

Description

Hot-dipped galvanized steel fitting 6 inches side rail height 12 inches width ladder vertical tee down 12 inches radius


Made or assembled in Canada.

Specifications

Brand Name Cable Tray Material Steel
Type Ladder Finish Hot-Dip Galvanize
UPC 785055103660

Packages

1 - UNIT - 1