Abbotsford
CSPSHF62412LRT12

ABB SHF62412LRT12 HDG 24IN-12IN 6IND RT 12INRAD

Price $2,456.79 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SHF62412LRT12
Country of origin:Canada

Description

Hot-dipped galvanized steel fitting 6 inches side rail height 24 inches x 12 inches width ladder horizontal reducing tee 12 inches radius


Made or assembled in Canada.

Specifications

Brand Name Cable Tray Type Ladder
Material Steel Finish Hot-Dip Galvanize
UPC 785055111368

Packages

1 - UNIT - 1