Abbotsford
CSPSHF62436LET12

ABB SHF62436LET12 HDG 24IN-36IN 6IND ET 12INRAD

Price $2,770.20 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SHF62436LET12
Country of origin:Canada

Description

Hot-dipped galvanized steel fitting 6 inches side rail height 24 inches x 36 inches width ladder horizontal expanding tee 12 inches radius


Made or assembled in Canada.

Specifications

Brand Name Cable Tray Type Ladder
Material Steel Finish Hot-Dip Galvanize
UPC 785055111931

Packages

1 - UNIT - 1