Abbotsford
CSPSHF624LHB4512

ABB SHF624LHB4512 HDG 24INW 6IND H-45 12INRAD

Price $1,119.24 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SHF624LHB4512
Country of origin:Canada

Description

Hot-dipped galvanized steel fitting 6 inches side rail height 24 inches width ladder horizontal bend 45 degree 12 inches radius


Made or assembled in Canada.

Specifications

Brand Name Cable Tray Material Steel
Type Ladder Finish Hot-Dip Galvanize
Standards CSA UPC 785055109297

Packages

1 - UNIT - 1