Abbotsford
CSPSHF624LHT12

ABB SHF624LHT12 HDG 24INW 6IND HT 12INRAD

Price $2,656.35 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SHF624LHT12
Country of origin:Canada

Description

Hot-dipped galvanized steel fitting 6 inches side rail height 24 inches width ladder horizontal tee 12 inches radius


Made or assembled in Canada.

Specifications

Brand Name Thomas & Betts Material Steel
Type Ladder Finish Galvanized,Hot Dip
UPC 785055109419

Packages

1 - UNIT - 1