Abbotsford
CSPSHF624LVI4512

ABB SHF624LVI4512 HDG 24INW 6IND IV-45 12INRAD

Price $856.27 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SHF624LVI4512
Country of origin:Canada

Description

Hot-dipped galvanized steel fitting 6 inches side rail height 24 inches width ladder vertical inside bend 45 degree 12 inches radius


Made or assembled in Canada.

Specifications

Brand Name Thomas & Betts Type Ladder
Material Steel Finish Hot-Dip Galvanize
Standards CSA UPC 785055109532

Packages

1 - UNIT - 1