Abbotsford
CSPSHF624LVO3036

ABB SHF624LVO3036 HDG 24INW 6IND OV-30 36INRAD

Price $1,210.55 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SHF624LVO3036
Country of origin:Canada

Description

Hot-dipped galvanized steel fitting 6 inches side rail height 24 inches width ladder vertical outside bend 30 degree 36 inches radius


Made or assembled in Canada.

Specifications

Brand Name Thomas & Betts Material Steel
Type Ladder Finish Galvanized,Hot Dip
Standards CSA UPC 785055109679

Packages

1 - UNIT - 1