Abbotsford
CSPSHF624LVO4512

ABB SHF624LVO4512 HDG 24INW 6IND OV-45 12INRAD

Price $856.27 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SHF624LVO4512
Country of origin:Canada

Description

Hot-dipped galvanized steel fitting 6 inches side rail height 24 inches width ladder vertical outside bend 45 degree 12 inches radius


Made or assembled in Canada.

Specifications

Brand Name Thomas & Betts Material Steel
Type Ladder Finish Hot-Dip Galvanize
Standards CSA UPC 785055109693

Packages

1 - UNIT - 1