Abbotsford
CSPSHF624LVTU12

ABB SHF624LVTU12 HDG 24INW 6IND VTU 12INRAD

Price $3,522.90 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SHF624LVTU12
Country of origin:Canada

Description

Hot-dipped galvanized steel fitting 6 inches side rail height 24 inches width ladder vertical tee up 12 inches radius


Made or assembled in Canada.

Specifications

Brand Name Cable Tray Material Steel
Type Ladder Finish Hot-Dip Galvanize
UPC 785055964193

Packages

1 - UNIT - 1