Abbotsford
CSPSHF624LVTU24

ABB SHF624LVTU24 HDG 24INW 6IND VTU 24INRAD

Price $4,642.97 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SHF624LVTU24
Country of origin:Canada

Description

Hot-dipped galvanized steel fitting 6 inches side rail height 24 inches width ladder vertical tee up 24 inches radius


Made or assembled in Canada.

Specifications

Brand Name Thomas & Betts Material Steel
Type Ladder Finish Galvanized,Hot Dip
UPC 785055109839

Packages

1 - UNIT - 1