Abbotsford
CSPSHF63618LRT24

ABB SHF63618LRT24 HDG 36IN-18IN 6IND RT 24INRAD

Price $3,694.32 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SHF63618LRT24
Country of origin:Canada

Description

Hot-dipped galvanized steel fitting 6 inches side rail height 36 inches x 18 inches width ladder horizontal reducing tee 24 inches radius


Made or assembled in Canada.

Specifications

Brand Name Thomas & Betts Material Steel
Type Ladder Finish Galvanized,Hot Dip
UPC 785055117438

Packages

1 - UNIT - 1