Abbotsford
CSPSHF63624LHLR

ABB SHF63624LHLR HDG 36IN-24IN 6IND LR

Price $1,497.24 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SHF63624LHLR
Country of origin:Canada

Description

Hot-dipped galvanized steel fitting 6 inches side rail height 36 inches x 24 inches width ladder horizontal left reducer


Made or assembled in Canada.

Specifications

Brand Name Thomas & Betts Material Steel
Type Reducers Finish Hot-Dip Galvanize
UPC 785055117575

Packages

1 - UNIT - 1