Abbotsford
CSPSHF63624LHRR

ABB SHF63624LHRR HDG 36IN-24IN 6IND RR

Price $1,497.24 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SHF63624LHRR
Country of origin:Canada

Description

Hot-dipped galvanized steel fitting 6 inches side rail height 36 inches x 24 inches width ladder horizontal right reducer


Made or assembled in Canada.

Specifications

Brand Name Cable Tray Material Steel
Type Reducers Finish Hot-Dip Galvanize
UPC 785055117582

Packages

1 - UNIT - 1