Abbotsford
CSPSHF63624LRT12

ABB SHF63624LRT12 HDG 36IN-24IN 6IND RT 12INRAD

Price $2,900.19 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SHF63624LRT12
Country of origin:Canada

Description

Hot-dipped galvanized steel fitting 6 inches side rail height 36 inches x 24 inches width ladder horizontal reducing tee 12 inches radius

Specifications

Brand Name Cable Tray Material Steel
Type Ladder Finish Hot-Dip Galvanize
UPC 785055117605

Packages

1 - UNIT - 1