Description
Hot-dipped galvanized steel fitting 6 inches side rail height 36 inches x 24 inches width ladder horizontal reducing tee 36 inches radius
Specifications
| Brand Name | Cable Tray | Material | Steel |
| Type | Ladder | Finish | Hot-Dip Galvanize |
| UPC | 785055117629 |
Packages
| 1 - UNIT - 1 |