Abbotsford
CSPSHF636LHB3024

ABB SHF636LHB3024 HDG 36INW 6IND H-30 24INRAD

Price $1,201.28 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SHF636LHB3024
Country of origin:Canada

Description

Hot-dipped galvanized steel fitting 6 inches side rail height 36 inches width ladder horizontal bend 30 degree 24 inches radius

Specifications

Brand Name Thomas & Betts Material Steel
Type Ladder Finish Galvanized,Hot Dip
Standards CSA UPC 785055115182

Packages

1 - UNIT - 1