Description
Hot-dipped galvanized steel fitting 6 inches side rail height 36 inches width ladder horizontal bend 90 degree 48 inches radius
Specifications
| Brand Name | Cable Tray | Type | Ladder |
| Material | Steel | Finish | Hot-Dip Galvanize |
| Standards | CSA | UPC | 785055115328 |
Packages
| 1 - UNIT - 1 |