Abbotsford
CSPSHF636LHB9012

ABB SHF636LHB9012 HDG 36INW 6IND H-90 12INRAD

Price $1,982.87 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SHF636LHB9012
Country of origin:Canada

Description

Hot-dipped galvanized steel fitting 6 inches side rail height 36 inches width ladder horizontal bend 90 degree 12 inches radius


Made or assembled in Canada.

Specifications

Brand Name Cable Tray Material Steel
Type Ladder Finish Hot-Dip Galvanize
Standards CSA UPC 785055115298

Packages

1 - UNIT - 1