Abbotsford
CSPSHF63024LHRR

ABB SHF63024LHRR HDG 30IN-24IN 6IND RR

Price $1,273.78 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SHF63024LHRR
Country of origin:Canada

Description

Hot-dipped galvanized steel fitting 6 inches side rail height 30 inches x 24 inches width ladder horizontal right reducer


Made or assembled in Canada.

Specifications

Brand Name Thomas & Betts Material Steel
Type Reducers Finish Galvanized,Hot Dip
UPC 785055114680

Packages

1 - UNIT - 1