Abbotsford
CSPSHF630LVI3024

ABB SHF630LVI3024 HDG 30INW 6IND IV-30 24INRAD

Price $1,032.86 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SHF630LVI3024
Country of origin:Canada

Description

Hot-dipped galvanized steel fitting 6 inches side rail height 30 inches width ladder vertical inside bend 30 degree 24 inches radius


Made or assembled in Canada.

Specifications

Brand Name Cable Tray Material Steel
Type Ladder Finish Hot-Dip Galvanize
Standards CSA UPC 785055112501

Packages

1 - UNIT - 1