Abbotsford
CSPSHUF312VHT12

ABB SHUF312VHT12 Tee Ventilated, Perforated Profile Rung 3-5/8 in H Side Rail 12 in radius Steel Hot-Dipped Galvanized

Price $1,417.66 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SHUF312VHT12
Country of origin:Canada

Description

Hot-dipped galvanized steel one-piece tray fitting 3-5/8 inches side rail height 12 inches width ventilated horizontal tee 12 inches radius

Specifications

Brand Name ABB Item Name Tee
Size 12 in W Bend Radius 12 in
Material Steel Type Ventilated, Perforated Profile Rung
Finish Hot-Dipped Galvanized Dimensions 3-5/8 in H Side Rail
For Use With Cable Tray UPC 785055622802

Packages

1 - UNIT - 1