Abbotsford
CSPSHUF31806VRT24

ABB SHUF31806VRT24 Horizontal Tee Steel

Price $2,052.09 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SHUF31806VRT24
Country of origin:Canada

Description

Hot-dipped galvanized steel one-piece tray fitting 3-5/8 inches side rail height 18 inches x 6 inches width ventilated horizontal reducing tee 24 inches radius

Specifications

Brand Name ABB Item Name Horizontal Tee
Material Steel Finish Hot-Dipped Galvanized
Type Ventilated Bend Radius 24 in
Dimensions 18 in W x 3-5/8 in H UPC 753554076839

Packages

1 - UNIT - 1