Abbotsford
CSPSHUF33018VRT24

ABB SHUF33018VRT24 Horizontal Tee Steel

Price $2,590.06 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SHUF33018VRT24
Country of origin:Canada

Description

Hot-dipped galvanized steel one-piece tray fitting 3-5/8 inches side rail height 30 inches x 18 inches width ventilated horizontal reducing tee 24 inches radius

Specifications

Brand Name ABB Item Name Horizontal Tee
Material Steel Finish Hot-Dipped Galvanized
Type Ventilated Bend Radius 24 in
Dimensions 30 in W x 3-5/8 in H UPC 785055641834

Packages

1 - UNIT - 1