Abbotsford
CSPSHUW3SB1500

ABB SHUW3SB1500 Barrier Strip 1-1/2 m Lx 3 in Hx Hot-Dipped Galvanized

Price $193.22 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SHUW3SB1500
Country of origin:Canada

Description

Hot-dipped galvanized steel one-piece tray 3 inches side rail height horizontal barrier strip 1.5 meter length

Specifications

Brand Name ABB Item Name Barrier Strip
Type Horizontal Length 1-1/2 m
Material Steel Height 3 in
Color/Finish Hot-Dipped Galvanized For Use With Cable Tray
UPC 785055950585

Packages

1 - UNIT - 1