Abbotsford
CSPSHW3VOB9024

ABB SHW3VOB9024 HDG BARRIER 3-5/8D TRAY OV90 24INR

Price $176.59 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SHW3VOB9024
Country of origin:Canada

Description

Hot-dipped galvanized steel 3 inches side rail height vertical outside bend barrier strip 90 degree 24 inches radius


Made or assembled in Canada.

Specifications

Brand Name ABB Type Barriers and Barrier strips
Material Steel Application Preformed to Fit All Standard Steel Vertical Bends
UPC 785055170136

Packages

1 - UNIT - 1