Abbotsford
CSPSHW3VSP

ABB SHW3VSP Adjustable Plate Vertical, Hinged 3 in Steel Hot-Dipped Galvanized

Price $156.15 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SHW3VSP
Country of origin:Canada

Description

Hot-dipped galvanized steel vertical adjustable plate 3 inches side rail height

Specifications

Brand Name ABB Item Name Adjustable Plate
Material Steel Finish Hot-Dipped Galvanized
Type Vertical, Hinged Dimensions 3 in
For Use With 3-5/8 in Cable Tray Includes Packaged in Pairs with Hardware
Application Provide Maximum Flexibility For Changes In Elevation UPC 785055170143

Packages

1 - UNIT - 1