Abbotsford
CSPSHW12DOS

ABB SHW12DOS Drop Out 12 in W Steel Hot-Dipped Galvanized

Price $101.38 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SHW12DOS
Country of origin:Canada

Description

Hot-dipped galvanized steel drop out for solid tray 12 inches width 4 inches standard radius

Specifications

Brand Name ABB Item Name Drop Out
Tray Width 12 in Bend Radius 4 in
Material Steel Type Drop Outs
Color/Finish Hot-Dipped Galvanized For Use With Solid Trays
Application Designed to Provide a Smooth Radius Surface at any Position on the Tray or Trough Bottom UPC 785055641094

Packages

1 - UNIT - 1